3 W Bulb LED Candle

Item #: 432621

Cat #: 3B11/END/2700-E12-DIM-8/1

UPC: 046677420413

Sign In or Register to view pricing and more.
Documents & Guides
Dimmable LED Lamp, 3W, 120V, Bulb: Blunt Tip Candle, Base: Candelabra Screw (E12), Lumens: 180, CRI: 92, Color Temperature: 2700K, Rated Average Life: 25,000 Hrs. Finish: Clear. *Philips Part # 42041-4* 15W Equivalent.

Overview

Dimmable LED Lamp, 3W, 120V, Bulb: Blunt Tip Candle, Base: Candelabra Screw (E12), Lumens: 180, CRI: 92, Color Temperature: 2700K, Rated Average Life: 25,000 Hrs. Finish: Clear. *Philips Part # 42041-4* 15W Equivalent.
Also known as: 046677420413, 3B11/END/2700-E12-DIM-8/1

Specifications

Color Rendering Index (CRI): 92
Color: Clear
Shape: B11 (Blunt Tip)
Volts AC: 120
Lumens: 180
Wattage: 3
Color Temperature: 2700 (Warm White)
Light Technology: LED
Dimmable: Yes
Base: Candelabra Screw (E12)
Color Rendering Index (CRI): 92
Shape: B11 (Blunt Tip)
Lumens: 180
Color Temperature: 2700 (Warm White)
Dimmable: Yes
Color: Clear
Volts AC: 120
Wattage: 3
Light Technology: LED
Base: Candelabra Screw (E12)

Customer Reviews

No reviews for this product
(0)