This product may not be available in all locations.
3
more
Relay, Timer, 10A, 240VAC, 120VAC Coil, 11 Pin, 2PDT, One Shot
Item #: 432525
Cat #: 9050JCK46V20
UPC: 785901032946
Sign In or Register to view pricing and more.
Documents & Guides
Relay, Timer, 10 Amp, 240 Volt AC, 120 Volt AC Coil, 11 Pin, 2-Pole Double Throw, One Shot, 0.1 - 10 Minutes
Overview
Relay, Timer, 10 Amp, 240 Volt AC, 120 Volt AC Coil, 11 Pin, 2-Pole Double Throw, One Shot, 0.1 - 10 Minutes
Also known as: 785901032946, 9050JCK46V20
Specifications
Volts AC Control: | 120 |
Base: | 11-Pin |
Poles: | 2 |
Amps: | 10 |
Type: | Timing Relay |
Mounting: | Socket |
Volts AC: | 240 |
Range: | 0.100 - 10 min |
Volts AC Control: | 120 |
Poles: | 2 |
Type: | Timing Relay |
Volts AC: | 240 |
Base: | 11-Pin |
Amps: | 10 |
Mounting: | Socket |
Range: | 0.100 - 10 min |
Customer Reviews
No reviews for this product
(0)