LED Stack Light, 60mm, 24V AC/DC

Item #: 432517

Cat #: 854K-24TL5

UPC: 885630031590

Documents & Guides
Control Tower Stack Light, Size: 60mm, 24 Volt AC/DC, Type: Steady LED, Amber, 854K Series
Sign In or Register to view pricing and more.

No associated products found.

Overview

Control Tower Stack Light, Size: 60mm, 24 Volt AC/DC, Type: Steady LED, Amber, 854K Series
Our signaling devices are intended for use in industrial signaling applications. They are designed for fast, flexible, and easy installation to save you time with advanced modular assembly and unparalleled performance and reliability.
Also known as: 885630031590, 854K-24TL5

Specifications

Color: Amber
Volts DC: 24
Volts AC: 24
Color: Amber
Volts AC: 24
Volts DC: 24

Customer Reviews

No reviews for this product
(0)