Combination Decora Rocker Switch, (2) Switches, 20A, Light Almond

Item #: 43248

Cat #: 5627-T

UPC: 078477275177

Sign In or Register to view pricing and more.
Documents & Guides
20 Amp, 120/277 Volt, Decora Style Single-Pole / Single-Pole AC Combination Switch, Commercial Grade, Grounding, Side Wired - Light Almond.

Overview

20 Amp, 120/277 Volt, Decora Style Single-Pole / Single-Pole AC Combination Switch, Commercial Grade, Grounding, Side Wired - Light Almond.
20 Amp, 120/277 Volt, Decora Brand Style Single-Pole / Single-Pole AC Combination Switch, Commercial Grade, Grounding, Light Almond
Also known as: 078477275177, 5627-T

Specifications

Color: Light Almond
Volts AC: 120, 277
Amps: 20
Poles: 1
Type: 2 Device, Rocker Switch, Decora
Color: Light Almond
Amps: 20
Type: 2 Device, Rocker Switch, Decora
Volts AC: 120, 277
Poles: 1

Customer Reviews

No reviews for this product
(0)