2 IN COND BODIES-THD RGD C-AL-CVR & GSKT

Item #: 432478

Cat #: C6CG

UPC: 751338199514

Sign In or Register to view pricing and more.
Documents & Guides
2" Threaded C Type Rigid Conduit Body with Cover

Overview

2" Threaded C Type Rigid Conduit Body with Cover
Topaz conduit bodies are designed to allow access to the interior of a conduit system for inspection, pulling and maintenance. Topaz's high-quality production standards make our conduit bodies the better choice for a fast, hassle-free installation
Also known as: 751338199514, C6CG

Specifications

Diameter: 2 in
Material: Aluminum
Standards: California Proposition 65
Diameter: 2 in
Standards: California Proposition 65
Material: Aluminum

Customer Reviews

No reviews for this product
(0)