
Panel For Enclosure, 42" x 36", Series C, Steel
Item #: 432455
Cat #: NP4236C
UPC: 786725860630
Sign In or Register to view pricing and more.
Documents & Guides
Panel For Enclosure, 42" x 36", Series C, Steel, White Powder Coat
Overview
Panel For Enclosure, 42" x 36", Series C, Steel, White Powder Coat
The C Series back panels are used in all N412C Ultimate Series enclosures and allow the user to mount many types of electrical components.
Also known as: 786725860630, NP4236C
Specifications
Height: | 42 in |
Color: | White |
Width: | 36 in |
Material: | Steel |
Standards: | California Proposition 65 |
Height: | 42 in |
Width: | 36 in |
Standards: | California Proposition 65 |
Color: | White |
Material: | Steel |
Customer Reviews
No reviews for this product
(0)