Control Transformer, 75VA, 120 x 240 -24, Type T, 1PH, Open

Item #: 432401

Cat #: 9070T75D23S12

UPC: 785901161905

Sign In or Register to view pricing and more.
Transformer, Control, 75 VA, 120 x 240 - 24 Volt AC, Type T, 1-Phase, Open

Overview

Transformer, Control, 75 VA, 120 x 240 - 24 Volt AC, Type T, 1-Phase, Open
Also known as: 785901161905, 9070T75D23S12

Specifications

Type: Industrial Control
Phase: 1
Volt Amps: 75
Standards: California Proposition 65
Secondary Voltage: 24
Primary Voltage: 120/240
Type: Industrial Control
Volt Amps: 75
Secondary Voltage: 24
Phase: 1
Standards: California Proposition 65
Primary Voltage: 120/240

Customer Reviews

No reviews for this product
(0)