Lx Wedge Base High Wattage Lampholder

Item #: 43239

Cat #: 9433-15

UPC: 785652943355

Sign In or Register to view pricing and more.
Documents & Guides
Sea Gull Lighting; Lamp Holder; Lx Linear; Voltage Rating: 12 V; Base: Wedge; Material: Polycarbonate Holder, Anodized Aluminum Reflector; Lamp Included: No; Height: 1-1/4 In; Width: 15/16 In; Length: 3 In; Finish: White Holder, Clear Lamp;wattage: 18/8/12 Wtt, 16.2/8/11.6 Wtt Consumed; Number Of Lamps: 1; Lamp Type: T5/xenon T5; Life Hours: 10000/2500/2000 Hr; Color Temperature: 2800/

Overview

Sea Gull Lighting; Lamp Holder; Lx Linear; Voltage Rating: 12 V; Base: Wedge; Material: Polycarbonate Holder, Anodized Aluminum Reflector; Lamp Included: No; Height: 1-1/4 In; Width: 15/16 In; Length: 3 In; Finish: White Holder, Clear Lamp;wattage: 18/8/12 Wtt, 16.2/8/11.6 Wtt Consumed; Number Of Lamps: 1; Lamp Type: T5/xenon T5; Life Hours: 10000/2500/2000 Hr; Color Temperature: 2800/
Also known as: 785652943355, 9433-15

Specifications

Light Technology: Halogen, HID, Incandescent
Light Technology: Halogen, HID, Incandescent

Customer Reviews

No reviews for this product
(0)