Riser-Gard Corrugated Flexible Conduit w/ Tape, 1", Orange, 250'

Item #: 432344

Cat #: DF4X1C-250

UPC: 791207218236

Sign In or Register to view pricing and more.
Documents & Guides
Innerduct, Riser-Gard, Non-Metallic Corrugated Flexible Conduit with 900 lb Tape, 14", Orange, 250' Carton, No UV Protection, Not Suitable For Outdoor Use, Use in Riser & General Purpose Areas.

Overview

Innerduct, Riser-Gard, Non-Metallic Corrugated Flexible Conduit with 900 lb Tape, 14", Orange, 250' Carton, No UV Protection, Not Suitable For Outdoor Use, Use in Riser & General Purpose Areas.
Riser-Gard Fiber Optic Corrugated Conduit, Size 1 Inch, Outer Diameter 1.32 Inch, Inner Diameter 0.98 Inch, Wall Thickness 0.060 Inch, Length 250 Feet, Material PVC, Color Orange, with Pull Tape
Also known as: 791207218236, DF4X1C-250

Specifications

Length: 250 ft
Diameter: 1 in
Color: Orange
Length: 250 ft
Color: Orange
Diameter: 1 in

Customer Reviews

No reviews for this product
(0)