1" R/G PVC ORANGE

Item #: 432343

Cat #: DF4X1-250

UPC: 791207350752

Documents & Guides
CTS DF4X1-250 1" R/G PVC ORANGE
Sign In or Register to view pricing and more.

Overview

CTS DF4X1-250 1" R/G PVC ORANGE
Riser-Gard® is a non-metallic flexible raceway for use in riser and general purpose applications. Riser-Gard® is UL® Listed and is available with tape pre-installed. Riser-Gard is listed to UL® 2024 Standard for riser applications or optical fiber/communications raceways.
Also known as: 791207350752, DF4X1-250

Specifications

Length: 250 ft
Diameter: 1 in
Color: Orange
Material: PVC
Length: 250 ft
Color: Orange
Diameter: 1 in
Material: PVC

Customer Reviews

No reviews for this product
(0)