Terminal Block, Neutral Disconnect, 25A, 600V AC/DC, Blue, 2.5mm

Item #: 43230

Cat #: 1492-J3ND

UPC: 781180750496

Sign In or Register to view pricing and more.
Documents & Guides
Terminal Block, Screw Neutral Disconnect, 25 Amp, 600 Volt AC/DC, Blue, 2.5 mm, 100 in a Package

Overview

Terminal Block, Screw Neutral Disconnect, 25 Amp, 600 Volt AC/DC, Blue, 2.5 mm, 100 in a Package
Also known as: 781180750496, 1492-J3ND

Specifications

Color: Blue
Family / Style: 1492
Volts DC: 600
Mounting: DIN Rail
Poles: 1
Amps: 25
Volts AC: 600
Size: 2.500 mm
Allowable Gauge Range: 22 - 12
Color: Blue
Volts DC: 600
Poles: 1
Volts AC: 600
Allowable Gauge Range: 22 - 12
Family / Style: 1492
Mounting: DIN Rail
Amps: 25
Size: 2.500 mm

Customer Reviews

No reviews for this product
(0)