75A19/RS 130V

Item #: 432296
Cat #: S8517
UPC: 045923085178
Sign In or Register to view pricing and more.
Incandescent General Service Lamp, Designation: 75A/RS, 130 V, 75 WTT, A19 Shape, E26 Medium Base, Frosted, C11/5 Filament, 5000 HR, Lumens: 590 LM Initial, 4-1/8 IN Length, 2-3/8 IN Diameter

Overview

Incandescent General Service Lamp, Designation: 75A/RS, 130 V, 75 WTT, A19 Shape, E26 Medium Base, Frosted, C11/5 Filament, 5000 HR, Lumens: 590 LM Initial, 4-1/8 IN Length, 2-3/8 IN Diameter
Also known as: 045923085178, S8517

Specifications

Base: Medium Screw (E26)
Lumens: 590
Wattage: 75
Volts AC: 130
Shape: A19 (Arbitrary)
Light Technology: Incandescent
Base: Medium Screw (E26)
Wattage: 75
Shape: A19 (Arbitrary)
Lumens: 590
Volts AC: 130
Light Technology: Incandescent

Customer Reviews

No reviews for this product
(0)