Push-Button Head, Plastic, 40mm Mushroom, Red, 30mm, 2 Pos., Twist to Release, 2 NO/NC

Item #: 432156

Cat #: 9001SKR16H2

UPC: 785901914228

Sign In or Register to view pricing and more.
Push-Button Head, Harmony 9001SK, Emergency Switching Off, Plastic, 40 mm Mushroom, Red, 30 mm, 2 Positions, Twist to Release, 2 Normally Open/Normally Closed Contact

Overview

Push-Button Head, Harmony 9001SK, Emergency Switching Off, Plastic, 40 mm Mushroom, Red, 30 mm, 2 Positions, Twist to Release, 2 Normally Open/Normally Closed Contact
This Harmony 9001SK, emergency stop / shutdown 30mm mushroom head modular red push button has 2 positions, operates with a latched turn to release mechanism. It has a double insulated plastic bezel and has 2 x NO + 2 x NC contacts and uses screw-clamp terminals. This emergency stop / shutdown button, also called EMS (Emergency Machine Stop) and EMO (Emergency Off) is connected with simple screw-clamp connections. It is easily installed into a standard 30mm diameter cut-outs. It is clearly distinguishable visually at a distance thanks to a clear color and a prominent 40mm mushroom shape. It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP66, making it ideal for operation in harsh environments. Impact and corrosion resistant plastic body ensures product continues to operate even after severe accidents.
Also known as: 785901914228, 9001SKR16H2

Specifications

Mounting: Panel
Color: Red
Size: 30 mm
Diameter: 40 mm
Type: Twist to Release, Mushroom Head Pushbuttons
Standards: California Proposition 65
Mounting: Panel
Size: 30 mm
Type: Twist to Release, Mushroom Head Pushbuttons
Color: Red
Diameter: 40 mm
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)