This product may not be available in all locations.
![Sensor, Photoelectric, Standard Diffuse, MiniSight, 10.8 - 30VDC Sensor, Photoelectric, Standard Diffuse, MiniSight, 10.8 - 30VDC](https://rexel-cdn.com/products/image.jpg?i=984C6F7F-3609-4116-94B1-3FBB6720E932&f=420)
Sensor, Photoelectric, Standard Diffuse, MiniSight, 10.8 - 30VDC
Item #: 43211
Cat #: 42KL-D1LBQ-F4
UPC: 662468713627
Sign In or Register to view pricing and more.
Documents & Guides
Sensor, Photoelectric, Standard Diffuse, MiniSight, 10.8 - 30 Volt DC, 35 mA, Infrared, Emitter LED, 1 - 190 mm, Sensing Distance, Light/Dark Selectable, 4 Pin, DC Micro Connector
Overview
Sensor, Photoelectric, Standard Diffuse, MiniSight, 10.8 - 30 Volt DC, 35 mA, Infrared, Emitter LED, 1 - 190 mm, Sensing Distance, Light/Dark Selectable, 4 Pin, DC Micro Connector
Also known as: 662468713627, 42KL-D1LBQ-F4
Specifications
Size: | 18 mm |
Type: | Standard Diffuse, Sensor, Photoelectric |
Range: | 1 - 190 mm |
Volts DC Range: | 10.800 - 30 |
Size: | 18 mm |
Range: | 1 - 190 mm |
Type: | Standard Diffuse, Sensor, Photoelectric |
Volts DC Range: | 10.800 - 30 |
Customer Reviews
No reviews for this product
(0)