1
more
Grounding Bushing, Insulated, Size: 3", Malleable Iron/Zinc
Item #: 432056
Cat #: 1232RAC
UPC: 050169012321
Sign In or Register to view pricing and more.
Documents & Guides
Grounding Bushing, Insulated, Size: 3 Inch, Cable Range: 14 - 1/0 AWG, Material/Finish: Malleable Iron/Zinc
Overview
Grounding Bushing, Insulated, Size: 3 Inch, Cable Range: 14 - 1/0 AWG, Material/Finish: Malleable Iron/Zinc
Insert ground wire through a RACO® Feed-thru style lug. Product is dual rated for either copper or aluminum grounding conductors.
Also known as: 050169012321, 1232RAC
Specifications
Material: | Malleable Iron |
Diameter: | 3 in |
Material: | Malleable Iron |
Diameter: | 3 in |
Customer Reviews
No reviews for this product
(0)