This product may not be available in all locations.
Selector switch, 9001K, metal, standard handle, black, 30mm, 2 pos, spring return right to left
Item #: 432032
Cat #: 9001KS34BH13
UPC: 785901861560
Sign In or Register to view pricing and more.
Documents & Guides
Selector switch, Harmony 9001K, metal, standard handle, black, 30mm, 2 positions, spring return right to left, 1 C/O
Overview
Selector switch, Harmony 9001K, metal, standard handle, black, 30mm, 2 positions, spring return right to left, 1 C/O
This Harmony 9001K, black selector switch with D cam has 2 positions, operates with spring return from right position mechanism. It has a chromium-plated metal bezel and it uses screw-clamp terminals. This selector switch provides a versatile interface for controlling your machines. It is easily installed into a standard 30mm diameter panel cut-outs and connected to control circuits with simple screw-clamp connections. It provides an effective manner to set your machine in various operating modes. It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP66, making it ideal for operation in harsh environments. Impact and corrosion resistant metal bezel and body ensures product continues to operate even after severe accidents.
Also known as: 785901861560, 9001KS34BH13
Specifications
Mounting: | Panel |
Size: | 30 mm |
Type: | Selector Switch |
Standards: | California Proposition 65 |
Mounting: | Panel |
Type: | Selector Switch |
Size: | 30 mm |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)