15A, 120V Decora Comb. Rocker (1) Switch, 3-Way Light Almond

Item #: 43202

Cat #: 5641-T

UPC: 078477275207

Sign In or Register to view pricing and more.
Documents & Guides
15 Amp, 120/277 Volt, Decora Style Single-Pole / 3-Way AC Combination Switch, Commercial Grade, Grounding, Side Wired - Light Almond.

Overview

15 Amp, 120/277 Volt, Decora Style Single-Pole / 3-Way AC Combination Switch, Commercial Grade, Grounding, Side Wired - Light Almond.
15 Amp, 120/277 Volt, Decora Brand Style Single-Pole / 3-Way AC Combination Switch, Commercial Grade, Grounding, Light Almond
Also known as: 078477275207, 5641-T, 3 way stack switch

Specifications

Type: 3-Way, 2 Device, Rocker Switch, Decora
Color: Light Almond
Volts AC: 120, 277
Poles: 1
Amps: 15
Type: 3-Way, 2 Device, Rocker Switch, Decora
Volts AC: 120, 277
Amps: 15
Color: Light Almond
Poles: 1

Customer Reviews

No reviews for this product
(0)