Maintained Toggle Switch, Ivory

Item #: 43197

Cat #: 1286-I

UPC: 078477168301

Sign In or Register to view pricing and more.
Documents & Guides
20 Amp, 120/277 Volt, 1HP at 120V or 2HP at 240V, Toggle Double-Throw Ctr-OFF Maintained Contact Double-Pole AC Quiet Switch, Industrial Grade, Grounding, Back & Side Wired - Ivory.

Overview

20 Amp, 120/277 Volt, 1HP at 120V or 2HP at 240V, Toggle Double-Throw Ctr-OFF Maintained Contact Double-Pole AC Quiet Switch, Industrial Grade, Grounding, Back & Side Wired - Ivory.
20-Amp 120/277-Volt Toggle Double-Pole AC Quiet Switch, Ivory
Also known as: 078477168301, 1286-I

Specifications

Type: Toggle Switch, Grounding, Industrial Grade, Grounding Clip, Double Throw, Maintained, Self-Grounding
Poles: 2
Volts AC: 120, 277
Amps: 20
Material: Thermoplastic
Color: Ivory
Type: Toggle Switch, Grounding, Industrial Grade, Grounding Clip, Double Throw, Maintained, Self-Grounding
Volts AC: 120, 277
Material: Thermoplastic
Poles: 2
Amps: 20
Color: Ivory

Customer Reviews

No reviews for this product
(0)