Cable Tie Mounting Base, Nylon, 1", Natural Color

Item #: 431877

Cat #: DT100S

UPC: 781002511007

Documents & Guides
Cable Tie Mounting Base, Nylon, 1", Natural Color, .05" Slot Height, .20" Slot Width, No. 6 Screw Mount, Adhesive, 100 per Bag
Sign In or Register to view pricing and more.

No associated products found.

Overview

Cable Tie Mounting Base, Nylon, 1", Natural Color, .05" Slot Height, .20" Slot Width, No. 6 Screw Mount, Adhesive, 100 per Bag
Mounting Bases are a self adhesive, anchoring point for cable ties that helps to secure wires and cables in place.
Also known as: 781002511007, DT100S

Specifications

Width: 1 in
Length: 1 in
Color: Natural
Mounting: Adhesive, # 6 Screw
Material: Nylon
Width: 1 in
Color: Natural
Material: Nylon
Length: 1 in
Mounting: Adhesive, # 6 Screw

Customer Reviews

No reviews for this product
(0)