Patchcord, DC Micro M12, Female Right Angle, 4 Pin, 2 m, Yellow

Item #: 43178

Cat #: 889D-R4ACDM-2

UPC: 662468003438

Sign In or Register to view pricing and more.
Documents & Guides
Patchcord, DC Micro M12, Female Right Angle, 4 Pin, PVC Cable, Yellow, Unshielded, DC Micro, Straight Male, 2 meter

Overview

Patchcord, DC Micro M12, Female Right Angle, 4 Pin, PVC Cable, Yellow, Unshielded, DC Micro, Straight Male, 2 meter
Also known as: 662468003438, 889D-R4ACDM-2

Specifications

Length: 2 m
Amps: 4
Type: Patchcord, 4-Pin
Volts AC: 250
Gender: Female/Male
Color: Yellow
Length: 2 m
Type: Patchcord, 4-Pin
Gender: Female/Male
Amps: 4
Volts AC: 250
Color: Yellow

Customer Reviews

No reviews for this product
(0)