This product has been discontinued.
20A GFCI Commercial Grade Decora Receptacle, 5-20R, Red
Item #: 431691
Cat #: M7899-R
UPC: 078477416754
Sign In or Register to view pricing and more.
Documents & Guides
Levlok Gfci 20a 125v20 Amp, 125 Volt Receptacle, No Feed-Thru, SmartLock Pro GFCI, Commercial Grade, Modular Terminals Steel Strap - Red
Overview
Levlok Gfci 20a 125v20 Amp, 125 Volt Receptacle, No Feed-Thru, SmartLock Pro GFCI, Commercial Grade, Modular Terminals Steel Strap - Red
Peace of mind, all the time. The SmartlockPro Self-Test GFCI tests itself even if you forget. Designed to meet the latest UL standard for auto-monitoring (self-test) our complete line of self-test GFCIs periodically conduct an automatic internal test to confirm that it can respond to a ground fault. With the slimmest profile on the market, the device allows for fast and easy installation, while Leviton’s patented reset lockout mechanism prevents reset of the GFCI if it is not wired or operating correctly. The SmartlockPro Self-Test GFCI is the smart choice in ground fault circuit interrupter protection.
Also known as: 078477416754, M7899-R
Specifications
Color: | Red |
Volts AC: | 120 |
Type: | GFCI, Decora |
Amps: | 20 |
NEMA Configuration: | 5-20R |
Color: | Red |
Type: | GFCI, Decora |
NEMA Configuration: | 5-20R |
Volts AC: | 120 |
Amps: | 20 |
Customer Reviews
No reviews for this product
(0)