20A Commercial Grade Duplex Receptacle, 5-20R, Red

Item #: 431690

Cat #: M5362-SR

UPC: 078477363539

Sign In or Register to view pricing and more.
Documents & Guides
20 Amp, 125 Volt, NEMA 5-20R, 2P, 3W, Narrow Body Duplex Receptacle, Straight Blade, Fed Spec Commercial Grade, Self Grounding, Modular Terminals, Steel Strap, Lev-Lok - Red ***Wiring Module Required When Ordering Any LevLok Receptacles (MSTWL-A)***

Overview

20 Amp, 125 Volt, NEMA 5-20R, 2P, 3W, Narrow Body Duplex Receptacle, Straight Blade, Fed Spec Commercial Grade, Self Grounding, Modular Terminals, Steel Strap, Lev-Lok - Red ***Wiring Module Required When Ordering Any LevLok Receptacles (MSTWL-A)***
The Lev-Lok® Modular Wiring Device System is engineered for fast and easy installation. These devices employ a simple twist and lock wiring module that ensures a safe, reliable connection while at the same time providing for extremely fast and easy installation. Lev-Lok brand wiring devices address the reliability and performance concerns of specification engineers without sacrificing the contractor's need for fast, easy installation. Available in extra heavy duty hospital and industrial grades, and heavy duty commercial grade platforms.
Also known as: 078477363539, M5362-SR, plug tail

Specifications

Color: Red
Type: Commercial Grade, Modular Receptacle, Duplex, Self-Grounding
Volts AC: 120
Amps: 20
NEMA Configuration: 5-20R
Color: Red
Volts AC: 120
NEMA Configuration: 5-20R
Type: Commercial Grade, Modular Receptacle, Duplex, Self-Grounding
Amps: 20

Customer Reviews

No reviews for this product
(0)