Has Been Replaced by Eaton FAZ-C3/1-NA-SP

Item #: 431669

Cat #: WMZT1C03

UPC: 786685256009

Sign In or Register to view pricing and more.
3 Amp, 1-Pole, WMZT Series Din Rail Mount Circuit Breaker, 277/480V AC, 48V DC, 10 kAIC. C Curve, 5 - 10X In Current Rating. UL 489. Has Been Replaced by Eaton FAZ-C3/1-NA-SP

Overview

3 Amp, 1-Pole, WMZT Series Din Rail Mount Circuit Breaker, 277/480V AC, 48V DC, 10 kAIC. C Curve, 5 - 10X In Current Rating. UL 489. Has Been Replaced by Eaton FAZ-C3/1-NA-SP
Also known as: 786685256009, WMZT1C03

Specifications

Volts DC: 48
Volts AC: 277
Mounting: DIN Rail
Poles: 1
Amps: 3
Type: Trip Curve C
Volts DC: 48
Mounting: DIN Rail
Amps: 3
Volts AC: 277
Poles: 1
Type: Trip Curve C

Customer Reviews

No reviews for this product
(0)