Fuse, Amp-Trap®, 600VAC, 300VDC, 125A, Fast-Acting, Class J, A4J Series  

Item #: 43160

Cat #: A4J125

UPC: 782001960346

Fuse, Amp-Trap®, 600 Volt AC, 300 Volt DC, 125 Amp, Fast-Acting, Class J, A4J Series  
Sign In or Register to view pricing and more.

No associated products found.

Overview

Fuse, Amp-Trap®, 600 Volt AC, 300 Volt DC, 125 Amp, Fast-Acting, Class J, A4J Series  
Amp-Trap fast-acting A4J fuses deliver excellent current-limiting protection to a wide variety of applications. Their unique dimensions prevent the substitution of other fuses with lower voltage ratings, interrupting ratings, or current-limiting capability. 600 Volts 125 amps.
Also known as: 782001960346, A4J125

Specifications

Speed: Fast Acting
Mounting: Blade
Amps: 125
Class: J
Volts AC: 600
Volts DC: 300
Interrupt Rating DC: 100 kA
Interrupt Rating AC: 200 kA
Speed: Fast Acting
Amps: 125
Volts AC: 600
Interrupt Rating DC: 100 kA
Mounting: Blade
Class: J
Volts DC: 300
Interrupt Rating AC: 200 kA

Customer Reviews

No reviews for this product
(0)