Raised Panel Label, White, 3.5" H x 3" W

Item #: 4316

Cat #: THTEP-178-593-.5

UPC: 662820644569

Sign In or Register to view pricing and more.
Documents & Guides
Foam Backed Raised Panel Label, White, 3.5 Inch H x 3 Inch W, Order of 1 = Pack of 2 Rolls

Overview

Foam Backed Raised Panel Label, White, 3.5 Inch H x 3 Inch W, Order of 1 = Pack of 2 Rolls
Raised panel Adhesive-Taped Polyester (B-593) labels are designed for patch panel identification, external push-buttons, switches and internal connection points.
Also known as: 662820644569, THTEP-178-593-.5

Specifications

Width: 3 in
Type: Permanent, Label
Length: 3 1/2 in
Material: Polyester
Color: White
Width: 3 in
Length: 3 1/2 in
Color: White
Type: Permanent, Label
Material: Polyester

Customer Reviews

No reviews for this product
(0)