Breaker, Bolt-On, GFCI, 40A, 2P, 120/240VAC, QOB Type, 10 kAIC, 6mA

Item #: 431597

Cat #: QOB240GFI

UPC: 785901362951

Sign In or Register to view pricing and more.

Overview

Breaker, Bolt-On, GFCI, 40 Amp, 2-Pole, 120/240 Volt AC, QOB Type, 10 kAIC, 6 mA
Also known as: 785901362951, QOB240GFI

Specifications

Poles: 2
Family / Style: QO
Volts AC: 120/240
Amps: 40
Standards: California Proposition 65
Mounting: Bolt On
Interrupt Rating AC: 10 kA
Poles: 2
Volts AC: 120/240
Standards: California Proposition 65
Interrupt Rating AC: 10 kA
Family / Style: QO
Amps: 40
Mounting: Bolt On

Customer Reviews

No reviews for this product
(0)