Sensor, Photoelectric, Standard Diffuse, MiniSight

Item #: 43159

Cat #: 42KL-D1TC-A2

UPC: 662468713634

Sign In or Register to view pricing and more.
Documents & Guides
Sensor, Photoelectric, Standard Diffuse, MiniSight, 21.6 - 250 Volt AC/DC, Infrared, Emitter LED, 1 - 380 mm, Sensing Distance, Light/Dark Selectable, 2 meter, 300 Volt Cable

Overview

Sensor, Photoelectric, Standard Diffuse, MiniSight, 21.6 - 250 Volt AC/DC, Infrared, Emitter LED, 1 - 380 mm, Sensing Distance, Light/Dark Selectable, 2 meter, 300 Volt Cable
Also known as: 662468713634, 42KL-D1TC-A2

Specifications

Volts DC Range: 250, 21.600
Length: 2 m
Size: 18 mm
Type: Standard Diffuse, Sensor, Photoelectric
Range: 1 - 380 mm
Volts DC Range: 250, 21.600
Size: 18 mm
Range: 1 - 380 mm
Length: 2 m
Type: Standard Diffuse, Sensor, Photoelectric

Customer Reviews

No reviews for this product
(0)