Transformer, Control, Terminal Connection, 10VA, 240x480-120/240

Item #: 431576

Cat #: 9070EO2D31

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Transformer, Control, Type EO, 100 VA, 240/480, 230/460, 220/440 - 120/240, 115/230, 110/220, Open, 1-Phase

Overview

Transformer, Control, Type EO, 100 VA, 240/480, 230/460, 220/440 - 120/240, 115/230, 110/220, Open, 1-Phase
Also known as: 9070EO2D31

Specifications

Type: Industrial Control, Transformer
Phase: 1
Volt Amps: 100
Primary Voltage: 240/480, 220/440, 230/460
Secondary Voltage: 110/220
Type: Industrial Control, Transformer
Volt Amps: 100
Secondary Voltage: 110/220
Phase: 1
Primary Voltage: 240/480, 220/440, 230/460

Customer Reviews

No reviews for this product
(0)