LFLOOD 5W NEUT LFLED BRONZE

Item #: 431536

Cat #: LFLED5NA

UPC: 019813032375

Sign In or Register to view pricing and more.
Documents & Guides
LFLOOD 5W NEUTRAL LED LANDSCAPE FLOOD LFLED BRONZE

Overview

LFLOOD 5W NEUTRAL LED LANDSCAPE FLOOD LFLED BRONZE
Also known as: 019813032375, LFLED5NA

Specifications

Wattage: 5
Color: Bronze
Light Technology: LED
Wattage: 5
Light Technology: LED
Color: Bronze

Customer Reviews

No reviews for this product
(0)