Patch Cord 4 Pair / 24 AWG CM CAT6 RJ45 Gray 7'

Item #: 431499

Cat #: 576-100-007

UPC: 884815779401

Sign In or Register to view pricing and more.
Documents & Guides
Patch Cord, 4 Pair / 24 AWG, CM, CAT 6, RJ45, Strain-Relief/Snag-Proof Boot, Unshielded, Twisted-Pair, Gray, Length: 7 ft.

Overview

Patch Cord, 4 Pair / 24 AWG, CM, CAT 6, RJ45, Strain-Relief/Snag-Proof Boot, Unshielded, Twisted-Pair, Gray, Length: 7 ft.
Also known as: 884815779401, 576-100-007

Specifications

Gauge: 24
Length: 7 ft
Material: Copper
Conductors: 4 Pair
Color: Gray
Gauge: 24
Material: Copper
Color: Gray
Length: 7 ft
Conductors: 4 Pair

Customer Reviews

No reviews for this product
(0)