Enclosure, Wall-Mount, NEMA 4X, Hinge Cover With Quarter Turn Latch
Item #: 431489
Cat #: N412201606SSC
UPC: 786725859634
Sign In or Register to view pricing and more.
Documents & Guides
Enclosure, NEMA 4X, Hinge Cover With Quarter Turn Latch, Size: 20 x 16 x 6 Inch, Material/Finish: Steel/Gray Powder Coat
Overview
Enclosure, NEMA 4X, Hinge Cover With Quarter Turn Latch, Size: 20 x 16 x 6 Inch, Material/Finish: Steel/Gray Powder Coat
Hubbell Wiegmann N412SSC ULTIMATE Stainless Steel Series Enclosures are designed to house and protect electrical and electronic components from harsh, dirty environments. For use in installations where dirt, dust, oil, water or other contaminants are present. Typically used in the following areas where corrosion-resistant protection is needed: food processing plants, pharmaceutical manufacturing facilities, petrochemical plants, pulp and paper processing and waste water treatment facilities. Streamlined styling, flush latching and attractive stainless steel finish complement any high tech electronic equipment.
Also known as: 786725859634, N412201606SSC
Specifications
Color: | Gray |
Size: | 20 x 16 x 6 in |
Material: | Steel |
Standards: | California Proposition 65 |
IP/NEMA Rating: | NEMA 12, NEMA 4 |
Color: | Gray |
Material: | Steel |
IP/NEMA Rating: | NEMA 12, NEMA 4 |
Size: | 20 x 16 x 6 in |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)