Infra-Red Radiant Heater, 6kW, 480V, 3 Phase

Item #: 431435

Cat #: 340363

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
STAR-6A-43-F, Infra-Red Radiant Heater, 6kW, 480 Volt, 3 Phase, 7.2 Amp, 20472 Btuh

Overview

STAR-6A-43-F, Infra-Red Radiant Heater, 6kW, 480 Volt, 3 Phase, 7.2 Amp, 20472 Btuh
Also known as: 340363

Specifications

Phase: 3
Wattage: 6000
Volts AC: 480
Amps: 7.200
BTU: 20472
Phase: 3
Volts AC: 480
BTU: 20472
Wattage: 6000
Amps: 7.200

Customer Reviews

No reviews for this product
(0)