Adapter Plate, Fiber Optic, 6 Port, ST-Style, SM, CCH-CP, Blue
Item #: 431404
Cat #: CCH-CP-06-19T
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Adapter Plate, Fiber Optic, 6 Port, ST-Style, SM, CCH-CP, Blue
Overview
Adapter Plate, Fiber Optic, 6 Port, ST-Style, SM, CCH-CP, Blue
Also known as: CCH-CP-06-19T
Specifications
Color: | Blue |
Type: | Singlemode |
Mounting: | Surface |
Number of Ports: | 6 |
Connector Type: | ST |
Color: | Blue |
Mounting: | Surface |
Connector Type: | ST |
Type: | Singlemode |
Number of Ports: | 6 |
Customer Reviews
No reviews for this product
(0)