This product may not be available in all locations.
![Sensor, Photoelectric, Standard Diffuse, MiniSight Sensor, Photoelectric, Standard Diffuse, MiniSight](https://rexel-cdn.com/products/image.jpg?i=5FE387D1-4784-4AAB-A619-0D9B51762997&f=420)
Sensor, Photoelectric, Standard Diffuse, MiniSight
Item #: 43140
Cat #: 42KL-D1TC-G3
UPC: 662468713641
Sign In or Register to view pricing and more.
Documents & Guides
Sensor, Photoelectric, Standard Diffuse, MiniSight, 21.6 - 250 Volt AC/DC, Infrared, Emitter LED, 1 - 380 mm, Sensing Distance, Light/Dark Selectable, 3 Pin, AC Micro Connector
Overview
Sensor, Photoelectric, Standard Diffuse, MiniSight, 21.6 - 250 Volt AC/DC, Infrared, Emitter LED, 1 - 380 mm, Sensing Distance, Light/Dark Selectable, 3 Pin, AC Micro Connector
Also known as: 662468713641, 42KL-D1TC-G3
Specifications
Mounting: | Panel |
Size: | 18 mm |
Pins: | 3 |
IP/NEMA Rating: | NEMA 13, NEMA 4 |
Range: | 1 - 380 mm |
Volts DC Range: | 21.600 - 250 |
Volts AC Range: | 21.600 - 250 |
Mounting: | Panel |
Pins: | 3 |
Range: | 1 - 380 mm |
Volts AC Range: | 21.600 - 250 |
Size: | 18 mm |
IP/NEMA Rating: | NEMA 13, NEMA 4 |
Volts DC Range: | 21.600 - 250 |
Customer Reviews
No reviews for this product
(0)