15 Amp Decora Combination Switch, Light Almond

Item #: 43138

Cat #: 5625-TSP

UPC: 078477275047

Sign In or Register to view pricing and more.
Documents & Guides
15 Amp, 120 Volt, Decora Style Single-Pole / 5-15R AC Combination Switch, Commercial Grade, Grounding, Side Wired - Light Almond.

Overview

15 Amp, 120 Volt, Decora Style Single-Pole / 5-15R AC Combination Switch, Commercial Grade, Grounding, Side Wired - Light Almond.
15 Amp, 125 Volt, Combination Decora Switch and Receptacle, New Rocker Style, Grounding, Light Almond
Also known as: 078477275047, 5625-TSP

Specifications

Type: Receptacle, 2 Device, Rocker Switch, Decora
Color: Light Almond
Volts AC: 120
Poles: 1
Amps: 15
NEMA Configuration: 5-15R
Type: Receptacle, 2 Device, Rocker Switch, Decora
Volts AC: 120
Amps: 15
Color: Light Almond
Poles: 1
NEMA Configuration: 5-15R

Customer Reviews

No reviews for this product
(0)