Screw Center Jumper, 6 MM Center to Center, 10 Pole Gray

Item #: 43131

Cat #: 1492-CJJN6-10

UPC: 781180811692

Sign In or Register to view pricing and more.
Documents & Guides
Center Jumper, Screw Type, 6 mm Center to Center, 10 Pole, Gray, Pkg. Qty. of 20, for Use With 1492-JD3N, JDG3N, JDG3ND

Overview

Center Jumper, Screw Type, 6 mm Center to Center, 10 Pole, Gray, Pkg. Qty. of 20, for Use With 1492-JD3N, JDG3N, JDG3ND
Jumpers use the terminal block wire openings. Multi-pole jumpers can be cut into a smaller number of poles. Jumpers carry 100% of rated terminal block current. The back of IEC style jumpers are insulated with plastic. An adjacent partition plate provides the necessary electrical spacings between adjacent jumpers or between exposed ends of cut jumpers.
Also known as: 781180811692, 1492-CJJN6-10

Specifications

Type: Terminal Block, Jumper
Family / Style: 1492
Color: Gray
Poles: 10
Type: Terminal Block, Jumper
Color: Gray
Family / Style: 1492
Poles: 10

Customer Reviews

No reviews for this product
(0)