Fuse, 10A, 1000VDC, 1000kAIC, Ferrule, 27 x 127mm, Ceramic

Item #: 431244

Cat #: A089493

UPC: 605340083555

Documents & Guides
Fuse, 10 Amp, 1000 Volt DC, 1000kAIC, Ferrule, 27 x 127 mm, Ceramic, Cable Protector
Sign In or Register to view pricing and more.

No associated products found.

Overview

Fuse, 10 Amp, 1000 Volt DC, 1000kAIC, Ferrule, 27 x 127 mm, Ceramic, Cable Protector
Specially developed for DC applications, 20x127 gR cylindrical is a fast acting, full range fuse used in the protection of auxiliaries, control circuit and other measuring and monitoring devices
Also known as: 605340083555, A089493

Specifications

Amps: 10
Type: Cable Protector, Fuse
Volts DC: 1000
Length: 127 mm
Class: CC
Mounting: Cartridge
Diameter: 27 mm
Interrupt Rating DC: 100 kA
Amps: 10
Volts DC: 1000
Class: CC
Diameter: 27 mm
Type: Cable Protector, Fuse
Length: 127 mm
Mounting: Cartridge
Interrupt Rating DC: 100 kA

Customer Reviews

No reviews for this product
(0)