This product has been discontinued.
LED Lamp, Dimmable, PAR16, 10W, 120V, FL35
Item #: 431231
Cat #: LED10PAR16/GU10/DIM/830/FL35
UPC: 046135788963
Sign In or Register to view pricing and more.
Documents & Guides
LED Lamp, Dimmable, 10 Watt, 120 Volt, Bulb: PAR16 (Sealed Beam), Base: 2-Pin Twist Lock (GU10), Lumens: 500, CRI: 80, Color Temperature: 3000K, Beam Angle: Flood 35 Degree, Standard Case Qty: 6 Sylvania Part # 78896
Overview
LED Lamp, Dimmable, 10 Watt, 120 Volt, Bulb: PAR16 (Sealed Beam), Base: 2-Pin Twist Lock (GU10), Lumens: 500, CRI: 80, Color Temperature: 3000K, Beam Angle: Flood 35 Degree, Standard Case Qty: 6 Sylvania Part # 78896
Also known as: 046135788963, LED10PAR16/GU10/DIM/830/FL35
Specifications
Shape: | PAR16 (Sealed Beam) |
Color Temperature: | 3000 (Warm White) |
Wattage: | 10 |
Lumens: | 500 |
Volts AC: | 120 |
Color Rendering Index (CRI): | 80 |
Light Technology: | LED |
Dimmable: | Yes |
Base: | 2-Pin Twist Lock (GU10) |
Angle: | 35° |
Shape: | PAR16 (Sealed Beam) |
Wattage: | 10 |
Volts AC: | 120 |
Light Technology: | LED |
Base: | 2-Pin Twist Lock (GU10) |
Color Temperature: | 3000 (Warm White) |
Lumens: | 500 |
Color Rendering Index (CRI): | 80 |
Dimmable: | Yes |
Angle: | 35° |
Customer Reviews
No reviews for this product
(0)