Disconnect Switch, 400A, Non-Fusible, Right Handed

Item #: 43121

Cat #: 1494V-DN400-A

UPC: 781180449413

Sign In or Register to view pricing and more.
Documents & Guides
Disconnect Switch, 400 Amp, Non-Fusible, Right Handed

Overview

Disconnect Switch, 400 Amp, Non-Fusible, Right Handed
Also known as: 781180449413, 1494V-DN400-A

Specifications

Type: Disconnect Switch
Poles: 3
Amps: 400
Family / Style: 1494V
Volts AC: 600
Type: Disconnect Switch
Amps: 400
Volts AC: 600
Poles: 3
Family / Style: 1494V

Customer Reviews

No reviews for this product
(0)