Cover, 12" x 20", Green, Polyethylene

Item #: 431202

Cat #: 12201010

UPC: 800246033233

Sign In or Register to view pricing and more.
Documents & Guides
Cover, 12 Inch x 20 Inch, Gray, Legend: ELECTRIC, Polyethylene

Overview

Cover, 12 Inch x 20 Inch, Gray, Legend: ELECTRIC, Polyethylene
Also known as: 800246033233, 12201010

Specifications

Color: Gray
Width: 20 in
Material: Polyethylene
Load Rating: Light Duty/Pedestrian
Color: Gray
Material: Polyethylene
Width: 20 in
Load Rating: Light Duty/Pedestrian

Customer Reviews

No reviews for this product
(0)