Fluorescent Lampholder, Medium Base, Turn Type w/ Lock, White

Item #: 431190

Cat #: 23652-NP

UPC: 078477126301

Sign In or Register to view pricing and more.
Documents & Guides
Fluorescent lampholder, med bi-pin, turn type with lamp lock, dedicated T8, snap-in mounting, 660w-600v, body marked UL and CSA, without locator post, with internal shunt (Cover marked with 'S'). Pkd 2000/ Leviton carton bulk.

Overview

Fluorescent lampholder, med bi-pin, turn type with lamp lock, dedicated T8, snap-in mounting, 660w-600v, body marked UL and CSA, without locator post, with internal shunt (Cover marked with 'S'). Pkd 2000/ Leviton carton bulk.
Fluorescent Lampholder, Med Bi-Pin, With Internal Shunt, White
Also known as: 078477126301, 23652-NP

Specifications

Mounting: Snap In
Wattage: 660
Material: Thermoplastic
Color: White
Base: Medium Bi-Pin (G13)
Mounting: Snap In
Material: Thermoplastic
Base: Medium Bi-Pin (G13)
Wattage: 660
Color: White

Customer Reviews

No reviews for this product
(0)