Compression Lug, 1-Hole, Copper, Flex, 1/0 AWG, 3/8" Stud Size

Item #: 431174

Cat #: YAG25LTC38FX

UPC: 781810194362

Sign In or Register to view pricing and more.
Compression Lug, 1-Hole, Copper, Flex, 1/0 AWG, 3/8" Stud Size, Color Coded Pink

Overview

Compression Lug, 1-Hole, Copper, Flex, 1/0 AWG, 3/8" Stud Size, Color Coded Pink
Our Utility product offering is one of the most comprehensive in the industry, covering all aspects from network underground to overhead distribution and everything in between. Offering a choice from multiple methods of connection such as mechanical, compression, fired-on wedge, weldment and implosive technology, BURNDY® has the experience and product to meet your requirements.
Also known as: 781810194362, YAG25LTC38FX

Specifications

Material: Copper
Mounting: 1-Hole
Volts AC: 600
Color: Pink
Stud Size: 3/8 in
Allowable Gauge Range: 1/0
Material: Copper
Volts AC: 600
Stud Size: 3/8 in
Mounting: 1-Hole
Color: Pink
Allowable Gauge Range: 1/0

Customer Reviews

No reviews for this product
(0)