CF26DDE827ECOBL1 6/CS 1/SKU

Item #: 431167

Cat #: CF26DD/E/827/ECO/BL/1

UPC: 046135209413

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
4 pin, double tube, 26W Compact Fluorescent Designer Soft White in blister pack *Sylvania Part # 20941* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***

Overview

4 pin, double tube, 26W Compact Fluorescent Designer Soft White in blister pack *Sylvania Part # 20941* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
Also known as: 046135209413, CF26DD/E/827/ECO/BL/1

Specifications

Lumens: 1800
Color Temperature: 3000 (Warm White)
Wattage: 26
Color Rendering Index (CRI): 82
Diameter: 1.500 in
Light Technology: Fluorescent
Lumens: 1800
Wattage: 26
Diameter: 1.500 in
Color Temperature: 3000 (Warm White)
Color Rendering Index (CRI): 82
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)