400 XHHW-2 Stranded Aluminum Black 3000'

Item #: 431129

Cat #: XHHW400STRBLK3000RL

UPC: 980120542638

Sign In or Register to view pricing and more.
Documents & Guides
400 MCM, XHHW-2, Compact Stranded Aluminum, 600V, Black, 3000 Foot Reel

Overview

400 MCM, XHHW-2, Compact Stranded Aluminum, 600V, Black, 3000 Foot Reel
Type XHHW-2 or RW90 wires are primarily used for power distribution and are sometimes referred to as feeders. They may be used in wet or dry locations with conductor temperatures not exceeding 90 Degees Celsius and may be used in conduit and recognized raceways as specified in the National Electric Code.
Also known as: 980120542638, XHHW400STRBLK3000RL

Specifications

Gauge: 400
Length: 3000 ft
Color: Black
Volts AC: 600
Conductors: 1
Jacket: XLPE
Stranding: Stranded
Package Type: Reel
Gauge: 400
Color: Black
Conductors: 1
Stranding: Stranded
Length: 3000 ft
Volts AC: 600
Jacket: XLPE
Package Type: Reel

Customer Reviews

No reviews for this product
(0)