N1 SCREW CVR GUTTER NK 10787

Item #: 431128

Cat #: 6624-GSC1-NK

UPC: 784572107878

Sign In or Register to view pricing and more.
6x24x6 Screw Cover Wireway Type 1 UL Listed Steel No Knockouts ANSI 61 Gray

Overview

6x24x6 Screw Cover Wireway Type 1 UL Listed Steel No Knockouts ANSI 61 Gray
Also known as: 784572107878, 6624-GSC1-NK

Specifications

IP/NEMA Rating: NEMA 1
Color: Gray
Height: 6 in
Length: 24 in
Material: Steel
Width: 6 in
IP/NEMA Rating: NEMA 1
Height: 6 in
Material: Steel
Color: Gray
Length: 24 in
Width: 6 in

Customer Reviews

No reviews for this product
(0)