Disconnect Switch, Non-Fusible, NEMA 3/3R/4/4X/12, 30A, 3P, 600VAC

Item #: 431118

Cat #: HU361DSEI2

UPC: 785901077862

Sign In or Register to view pricing and more.
Disconnect Switch, Non-Fusible, NEMA 3/3R/4/4X/12, 30 Amp, 3-Pole, 600 Volt AC, Heavy Duty, Stainless Steel, with Electrical Interlock, 2 Normally Open, 2 Normally Closed Contacts

Overview

Disconnect Switch, Non-Fusible, NEMA 3/3R/4/4X/12, 30 Amp, 3-Pole, 600 Volt AC, Heavy Duty, Stainless Steel, with Electrical Interlock, 2 Normally Open, 2 Normally Closed Contacts
Also known as: 785901077862, HU361DSEI2

Specifications

Poles: 3
Volts DC: 250
Mounting: Surface
Amps: 30
Material: Stainless Steel
Volts AC: 600
Standards: California Proposition 65
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 3, NEMA 4
Poles: 3
Mounting: Surface
Material: Stainless Steel
Standards: California Proposition 65
Volts DC: 250
Amps: 30
Volts AC: 600
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 3, NEMA 4

Customer Reviews

No reviews for this product
(0)