3l Semi Flush Brushed Nickel

Item #: 43110

Cat #: 75075-962

UPC: 785652750724

Sign In or Register to view pricing and more.
Documents & Guides
Sea Gull Lighting; Light Fixture; Pemberton; Semi-flush Mount; Wattage: 100 Wtt;voltage Rating: 120 V; Lamp Included: No; Lamp Type: Medium A; Number Of Lamps:3; Material: Steel Body, Glass Bowl; Finish: Brushed Nickel Body, Satin Etched Bowl; Mounting: Capnuts; Width: 15 In; Height: 16-1/2 In; Connection: Mounted Tobox; Wire Length: 6-1/2 In; Diffuser Size: 13 In Diameter; Backplate Size: 5-5/8in Diameter

Overview

Sea Gull Lighting; Light Fixture; Pemberton; Semi-flush Mount; Wattage: 100 Wtt;voltage Rating: 120 V; Lamp Included: No; Lamp Type: Medium A; Number Of Lamps:3; Material: Steel Body, Glass Bowl; Finish: Brushed Nickel Body, Satin Etched Bowl; Mounting: Capnuts; Width: 15 In; Height: 16-1/2 In; Connection: Mounted Tobox; Wire Length: 6-1/2 In; Diffuser Size: 13 In Diameter; Backplate Size: 5-5/8in Diameter
Also known as: 785652750724, 75075-962

Specifications

Wattage: 100
Type: Ceiling Fixture
Wattage: 100
Type: Ceiling Fixture

Customer Reviews

No reviews for this product
(0)