Non-IC Housing, 6"

Item #: 43101

Cat #: H7T

UPC: 080083609727

Sign In or Register to view pricing and more.
Documents & Guides
6 Inch Housing Non-IC, Line Voltage: 120V, For Use With Incandescent, MR16 Lamps

Overview

6 Inch Housing Non-IC, Line Voltage: 120V, For Use With Incandescent, MR16 Lamps
The H7 recessed housing is the standard in the industry for both commercial and residential applications. The wide variety of trims available allows a number of different lighting effects to be created with one basic housing. The H7T is a suited for use in non-insulated ceilings in residential and commercial applications. If ceiling insulation is present, it must be kept 3" from the fixtures on all sides. 
Also known as: 080083609727, H7T, can

Specifications

Volts AC: 120
Diameter: 6 in
Length: 14.500 in
Volts AC: 120
Length: 14.500 in
Diameter: 6 in

Customer Reviews

No reviews for this product
(0)