This product has been discontinued.
Butt Connector, 26 - 19 AWG, 2-Wire, Gel-Filled Polypropylene
Item #: 431000
Cat #: UY2(CART)
UPC: 051115262258
Sign In or Register to view pricing and more.
Documents & Guides
Insulation Displacement Connector, Scotchlok Butt Connector, Gel-Filled Polypropylene, Wire Range: 26 - 19 AWG, Accepts conductors of different sizes, Maximum Insulation: .082". For use with Cat. 5 Cable
Overview
Insulation Displacement Connector, Scotchlok Butt Connector, Gel-Filled Polypropylene, Wire Range: 26 - 19 AWG, Accepts conductors of different sizes, Maximum Insulation: .082". For use with Cat. 5 Cable
Also known as: 051115262258, UY2(CART)
Specifications
Material: | Polycarbonate |
Diameter: | 0.820 in |
Color: | Yellow |
Allowable Gauge Range: | 26 - 22 |
Material: | Polycarbonate |
Color: | Yellow |
Diameter: | 0.820 in |
Allowable Gauge Range: | 26 - 22 |
Customer Reviews
No reviews for this product
(0)