
2' x 2' Recessed Troffer
Item #: 430954
Cat #: 2RT8S217MVOLTBILP
UPC: 745977307577
Sign In or Register to view pricing and more.
Documents & Guides
Recessed Lay-In Grid, 2' x 2', (x2) 17W T8 Lamps, Multivolt, Instant Start Low Ballast Factor
Overview
Recessed Lay-In Grid, 2' x 2', (x2) 17W T8 Lamps, Multivolt, Instant Start Low Ballast Factor
Also known as: 745977307577, 2RT8S217MVOLTBILP
Specifications
Type: | 2-Lamp |
Volts AC: | 120, 277 |
Wattage: | 17 |
Length: | 2 ft |
Light Technology: | Fluorescent |
Type: | 2-Lamp |
Wattage: | 17 |
Light Technology: | Fluorescent |
Volts AC: | 120, 277 |
Length: | 2 ft |
Customer Reviews
No reviews for this product
(0)